SMC KQ2VT10-03NS NICKEL BRASS FITTING 3/8 MALE THREAD 10 TUBE


Triple Union Elbow

References
smc:KQ2VT10-03NS
rubix:393A7015

Product details : SMC KQ2VT10-03NS NICKEL BRASS FITTING 3/8 MALE THREAD 10 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
KQ2VT, One-touch Fitting White Color - Triple Universal Male Elbow

Strengths

Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight92 g
Show UNSPSC/ECL@SS
£ 15.30 excl. VAT
/ Each
£ 18.36 incl. VAT
  • Usually arrives within 14 working days