References
IMI Norgren:C0SA00638
Rubix:120A6969
Manufacturer :C0SA00638


Technical specifications
| Material | body: pbt; threads: nickel-plated brass; sealing: nbr (silicone-free) |
|---|---|
| Connection 1 | male thread r 3/8 (bspt / iso r) |
Product details : NORGREN C0SA00638 6-3/8 FLOW CONTROL (IN) R THRD
Elbow swivel fitting DRV 6 - R 3/8 Pneufit C
Pneufit-C Banjo flow control in Ø6mm x R3/8" C0SA00638
Technical specifications
Attributes
| Material | body: pbt; threads: nickel-plated brass; sealing: nbr (silicone-free) |
|---|---|
| Connection 1 | male thread r 3/8 (bspt / iso r) |
| Profile | banjo with flow limiter (tube-to-thread regulation) - inlet |
| Connection 2 | push-in fitting for ø 6 mm tube |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 23.82 excl. VAT
/ Each
£ 28.58 incl. VAT
- Usually arrives within 14 working days