Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859898 DOUBLE BANJO FIT 2 HEADS DIA MM 6-G1/8
MECALINE 859898 DOUBLE BANJO FIT 2 HEADS DIA MM 6-G1/8
Double circular banjo coupler 2 ports
References
mecaline:
859898
rubix:
216A1772
ean:
3660338148644
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859898 DOUBLE BANJO FIT 2 HEADS DIA MM 6-G1/8
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/8
Connection 2
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.81
excl. VAT
/
Each
£
5.77
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
SMC KQG2H23-04 ONE-TOUCH FITTING SUS 316
SMC KQ2F06-G01N1 ONE-TOUCH FITTING
FESTO 533219 PUSH-IN FITTING
SMC KQ2L06-U01A-X35 ONE-TOUCH FITTING
FESTO 194590 BLANKING PLUG CQC-28H
MECALINE 860029 MALE 45 ELBOW 10 - R1/4IN
SMC KGF08-02 S/S FITTING 8MM-1/4
SMC KQB2F08-G01 ONE-TOUCH FITTING
SMC KPH08-02 CLEAN ONE-TOUCH FITTINGS
FESTO 153309 PUSH-IN FITTING QSMF-M5-3
FESTO 153420 PUSH-IN FITTING, SELF-SEALING QSMK-1/8-6
MECALINE 853322 MINI MALE STRAIGHT FITTING DIA MM 4-M5
SMC KQG2R08-10 ONE-TOUCH FITTING SUS 316
SMC SMC-KPGL04-02 SMC-KPGL04-02
SMC KQ2R10-16A-X35 ONE-TOUCH FITTING