References
SMC:LQ3U5A-R3
Rubix:2605148

Documents
Product details : SMC LQ3U5A-R3 HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Reducing
Technical specifications
Attributes
| Logistic Weight | 86 g |
|---|---|
| Material | pfa |
| Profile | lq3u-r |
| Max. temperature | 200 °C |
| Type | union reducing |
Show UNSPSC/ECL@SS
£ 77.43 excl. VAT
/ Each
£ 92.92 incl. VAT
- Delivery usually within ( 21 ) days