References
IMI Norgren:C01481028
Rubix:118A9946
Manufacturer :C01481028


Technical specifications
| Material | body: pbt; threaded parts: nickel-plated brass; engagement ring: stainless steel; disassembly ring: pom; sealing (o-rings + u-ring): nbr (silicone-free) |
|---|---|
| Connection 1 | tube ø 10 mm (push-in fitting) |
Product details : NORGREN C01481028 PFITC 10MM-R1/4F SWILVEL ELBOW
Rotating Female Elbow Fitting 10 - R1/4 Pneufit C
Pneufit-C 90° Swivel elbow adaptor Ø10mm x R1/4" C01481028
Technical specifications
Attributes
| Material | body: pbt; threaded parts: nickel-plated brass; engagement ring: stainless steel; disassembly ring: pom; sealing (o-rings + u-ring): nbr (silicone-free) |
|---|---|
| Connection 1 | tube ø 10 mm (push-in fitting) |
| Profile | 90° swivel bracket (female) |
| Connection 2 | thread r1/4 (iso rc, female) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 6.68 excl. VAT
/ Each
£ 8.02 incl. VAT
- Usually arrives within 14 working days