FESTO 153364 PUSH-IN T-FITTING QSMTL-1/8-6


Push-In T-Fitting

References
festo:QSMTL-1/8-6
rubix:132A1522
manufacturer :153364
ean:4052568034221
QSMTL-1/8-6 Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
See all Specifications

Product details : FESTO 153364 PUSH-IN T-FITTING QSMTL-1/8-6


Push-in T-fitting QSMTL-1/8-6 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=3,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight8,6 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
ProfileMini
Connection 26
Show UNSPSC/ECL@SS
£ 47.90 excl. VAT
/ 10 pieces
£ 57.48 incl. VAT
  • Delivery usually within ( 11 ) days