FESTO 186218 MULTIPLE DISTRIBUTOR QST3-G1/4-8-6
Multiple Distributor
See technical informationSee documentsReferences
Festo:QST3-G1/4-8-6
Rubix:124A8082
Manufacturer :186218
EAN:4052568040222

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186218 MULTIPLE DISTRIBUTOR QST3-G1/4-8-6
Multiple Distributor QST3-G1/4-8-6 360° orientable, 4 outlets. Size=Standard, Nominal size=3,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 41,08 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 11.28 excl. VAT
/ Each
£ 13.54 incl. VAT
- Delivery usually within ( 2 ) days