SMC 10-KGW10-02 CLEAN ROOM STAINLESS STEEL ONE-TOUCH FITTING
Elbow
See technical informationSee documentsReferences
SMC:10-KGW10-02
Rubix:2599333

Technical specifications
| Material | 303 stainless steel, pbt (body);nbr (seal) |
|---|---|
| Connection 1 | 1/4 |
Documents
Product details : SMC 10-KGW10-02 CLEAN ROOM STAINLESS STEEL ONE-TOUCH FITTING
Technical specifications
Attributes
| Logistic Weight | 61 g |
|---|---|
| Material | 303 stainless steel, pbt (body);nbr (seal) |
| Connection 1 | 1/4 |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 24.80 excl. VAT
/ Each
£ 29.76 incl. VAT
- Delivery usually within ( 4 ) days