Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 558660 PUSH-IN FITTING NPQM-DK-M7-Q6-P10
FESTO 558660 PUSH-IN FITTING NPQM-DK-M7-Q6-P10
Push-In Fitting
References
festo:
NPQM-DK-M7-Q6-P10
rubix:
116A7778
manufacturer :
558660
ean:
4052568054564
Technical specifications
Material
brass (housing);nbr (seal)
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 558660 PUSH-IN FITTING NPQM-DK-M7-Q6-P10
Push-in fitting NPQM-DK-M7-Q6-P10 Size=Standard, Nominal size=3 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
Logistic Weight
9,86Ā
g
Material
brass (housing);nbr (seal)
Profile
standard
Connection 2
6
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
30.70
excl. VAT
/ 10
pieces
Ā£
36.84
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
AVENTICS 1823391613
SMC KQH03-32 MALE CONN 5/32 -10/32UNF (M5)
FESTO 153140 PUSH-IN Y-FITTING QSY-1/4-6
SMC KQ2W08-01AS-X35 ONE-TOUCH FITTING
FESTO 186258 MULTIPLE DISTRIBUTOR QSLV6-G3/8-8
FESTO 175725 RELEASING TOOL CQO-15
CAMOZZI FITTING 1431 8/6-1/4
FESTO 186212 PUSH-IN Y-FITTING QSYLV-G1/2-12
SMC LQ-3P08-1 HIGH PURITY FLUOROPOLYMER FITTING
FESTO 153272 BLANKING PLUG QSC-16H
FESTO 558717 PUSH-IN L-FITTING NPQM-L-G38-Q12-P10
NORGREN 100231408 PFIT 14-8MM STEM REDUCER
SMC KQG2H06-02S STAINLESS STEEL ONE-TOUCH FITTING
FESTO 133134 PUSH-IN CONNECTOR
SMC KQ2L04-99A MALE FITTING I 4 TUBE