• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,850)
  • Hydraulics(5,994)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,215)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,002)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Pneumatic plug-in fitting
  7. SMC LQE20-06 FITTING

SMC LQE20-06 FITTING

Fitting

See technical information

References

SMC:LQE20-06
Rubix:2605153
Manufacturer :00008335
brand logo
brand logo

Product details : SMC LQE20-06 FITTING


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 28.90 excl. VAT
/ Each
£ 34.68 incl. VAT
  • Delivery usually within ( 19 ) days

Check our products from related categories

FESTO 8030253 T-FITTINGSMC KQ2LF08-03 FITTINGNORGREN C0A510828 PFITC 8MM-G1/4 BANJO ELBOWSMC KQ2D10-03AS BRASS FITTING 3/8 MALE THREAD I 10 TUBEFESTO 186275 PUSH-IN T-FITTING QSMTL-G1/8-6SMC KQ2LF08-02A BRASS FITTING 1/4 FEMALE THREAD I 8 TUBESMC KQB2VD08-R2F-X901 FITTINGSMC KPGH08-01 ONE TOUCH CLEAN FITTINGFESTO 153231 MULTIPLE DISTRIBUTOR QSLV4-1/8-4FESTO 8114987 PUSH-IN FITTINGFESTO 153529 PUSH-IN L-FITTING, ROTATABLE QSRL-M5-4SMC KPP-04 CLEAN ROOM FITTINGSMC AS2000F-04 SPEED CONTROLLERFESTO 558823 PUSH-IN L-FITTING NPQM-LK-G14-Q10-P10MECALINE 859963 UNION TRIPLE MM 8
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap