GU440H-R03074 GUARDMASTER ROTACAM SAFETY SWITCH
electric components
See technical informationSee documentsReferences
Guardmaster:440H-R03074
Rubix:219A9260
Documents
Product details : GU440H-R03074 GUARDMASTER ROTACAM SAFETY SWITCH
Product Family Rotacam
Contacts (Safety/Auxiliary) 2 Normally Closed / 1 Normally Open
BBM or MBB Break Before Make
Shaft Type Pre-Bored
Actuator Shaft Length: 30MM Diameter: 16MM
Conduit Entry / Connection Type M20 Conduit
SPECIFICATIONS
Standard IEC 60947-5-1, ISO 14119, ISOTR 12100
Pneumatic Fluid Compressed air or neutral gas
Pressure Range 2 to 8 Bars
Connection Type Push in fittings for standard 4 mm diameter nylon tube, internal diameter 2.5 mm
Flow Rate 138 NL/min.
Mechanical Life 1,000,000 Operations
Temperature 10 to 60 degrees C (50 to 140 degrees F)
Contacts (Safety/Auxiliary) 2 Normally Closed / 1 Normally Open
BBM or MBB Break Before Make
Shaft Type Pre-Bored
Actuator Shaft Length: 30MM Diameter: 16MM
Conduit Entry / Connection Type M20 Conduit
SPECIFICATIONS
Standard IEC 60947-5-1, ISO 14119, ISOTR 12100
Pneumatic Fluid Compressed air or neutral gas
Pressure Range 2 to 8 Bars
Connection Type Push in fittings for standard 4 mm diameter nylon tube, internal diameter 2.5 mm
Flow Rate 138 NL/min.
Mechanical Life 1,000,000 Operations
Temperature 10 to 60 degrees C (50 to 140 degrees F)
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 70.96 excl. VAT
/ Each
£ 85.15 incl. VAT
- In stock: Next day delivery

