GEWISS GW70437P ISOLATOR HP INSUL. BOX 63A 3P EMERGENCY (H)200 MM X (W
70 RT HP
See technical informationSee documentsReferences
Gewiss:GW70437P
Rubix:234A8165
Documents
Product details : GEWISS GW70437P ISOLATOR HP INSUL. BOX 63A 3P EMERGENCY (H)200 MM X (W
Isolator HP Insul. Box 63A 3P Emergency (H)200 mm x (W)156 mm x (D)95 mm
Technical specifications
Attributes
| Max. switching current | 63 A |
|---|---|
| Degree of protection (IP) | multiple ip |
| Length | 156 mm |
| Width | 111.8 mm |
| Height | 200 mm |
| Standard | ce |
| Material | insulation |
| Min. temperature | -25 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 55.61 excl. VAT
/ Each
£ 66.73 incl. VAT
- Delivery usually within ( 3 ) days

