Search by reference, by article, by brand, by keyword
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,406)
Mechanical Power Transmission
(110,879)
Fluid Transmission & Flow Technology
(101,362)
Tools & Metrology
(32,726)
Protection, Safety & Hygiene
(55,516)
Equipment
(10,026)
Fasteners, Adhesives & Tapes
(17,688)
Maintenance & Repairs
(5,528)
Welding
(1,007)
New Products
Lubricants
(933)
Paints and Fittings
(417)
Brushes
(386)
Cleaning
(11)
Miscellaneous maintenance
(302)
Electrics, electronics and lighting
(3,479)
See Maintenance & Repairs
Electrics and lighting
(3,049)
See Electrics, electronics and lighting
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Switches for position monitoring
Safety switch
SCHMERSAL MAGNET BPS33
SCHMERSAL MAGNET BPS33
electric components
See technical information
References
Schmersal:
BPS33
Rubix:
130A0279
EAN:
4030661272849
Product details : SCHMERSAL MAGNET BPS33
Safety Switch BPS33
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
15.27
excl. VAT
/
Each
£
18.32
incl. VAT
In stock: Next day delivery
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
LGA SELECTRIC SSRI-100A 100A ROTARY ISOLATOR SWITCH (H)240 MM X (W)160
GEBA SWITCHING DEVICES ROLLER16A 16A DIRECT WIRE ROLLER DOOR KEY SWITC
SALZER 4P63ASM 4 POLE 63A SURFACE MTG ISOLATOR (H)175 MM X (W)115 MM X
GUARDMASTR SAFETY SWITCH GU-440E-A09125
SCHNEIDER XPEB111 PLASTIC FOOT SWITCH
GUARDMASTR SAFETY SWITCH 440H-S34010
GUARDMASTER 440G-S36005 SPARTAN TIME OPERATED SAFETY SWITCH
GUARDMASTER 440H-S34021 SAFTEY SWITCH
GUARDMASTR FERROGUARD FRS GD2 440N-G02147
GUARDMASTR SAFETY SWITCH GU-440P-M18001
SCHNEIDER MAIN/EMG SW VCCF3
GU440H-R03074 GUARDMASTER ROTACAM SAFETY SWITCH
SIEMENS 5SU13541KK16 BREAKER CIRCUIT 30MA 240V DIFF SWITCH
GUARDMASTER 440T-MRKSE11TA TRAPPED KEY 2NO&2NC 20A PRI CODE
GUARDMASTER GU-440T-MRPSE110A SAFETY SWITCH PANEL MOUNT ROTARY KEY 20A