References
Guardmaster:440H-S34010
Rubix:131A4806
Documents
Product details : GUARDMASTR SAFETY SWITCH 440H-S34010
Product Family Sprite
Contacts (Safety/Auxiliary) 2 Normally Closed / None
Shaft Type Solid
Actuator Shaft Length: 50MM Diameter: 10MM
Conduit Entry / Connection Type M16 Conduit
SPECIFICATIONS
Standard IEC 60947-5-1, ISO 14119, ISOTR 12100
Pneumatic Fluid Compressed air or neutral gas
Pressure Range 2 to 8 Bars
Connection Type Push in fittings for standard 4 mm diameter nylon tube, internal diameter 2.5 mm
Flow Rate 138 NL/min.
Mechanical Life 1,000,000 Operations
Temperature 10 to 60 degrees C (50 to 140 degrees F)
Contacts (Safety/Auxiliary) 2 Normally Closed / None
Shaft Type Solid
Actuator Shaft Length: 50MM Diameter: 10MM
Conduit Entry / Connection Type M16 Conduit
SPECIFICATIONS
Standard IEC 60947-5-1, ISO 14119, ISOTR 12100
Pneumatic Fluid Compressed air or neutral gas
Pressure Range 2 to 8 Bars
Connection Type Push in fittings for standard 4 mm diameter nylon tube, internal diameter 2.5 mm
Flow Rate 138 NL/min.
Mechanical Life 1,000,000 Operations
Temperature 10 to 60 degrees C (50 to 140 degrees F)
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 35.79 excl. VAT
/ Each
£ 42.95 incl. VAT
- Usually arrives within 14 working days

