References
Festo:EPCS-BS-60-150-12P-A-ST-M-H1-PLK-AA
Rubix:391A1890
Manufacturer :8118298
EAN:4052568466268
Product details : FESTO 8118298 ELECTRIC CYLINDER UNIT
Compact, economical electric actuator with a quiet and precise recirculating ball screw drive is intended for the simplest motion and positioning tasks. EPCS is part of the Simplified Motion series, therefore it is easy to configure and commission directly without software.
Electric actuator with roller screw EPCS-BS-60-150-12P-A-ST-M-H1-PLK-AA. Size: 60. Stroke: 150. Screw lead: 12 mm.
Strengths
Precise positioning thanks to the smoothly operating ball screw drive
Complete solution consisting of the drive mechanics, motor and motor controller
Easy execution of clamping and pressing tasks with a force of up to 900 N
Complete solution consisting of the drive mechanics, motor and motor controller
Easy execution of clamping and pressing tasks with a force of up to 900 N
Applications
Ideal for precise and fast movement during sorting, distribution or mounting.
Technical specifications
Attributes
| Type | electric actuator |
|---|
Show UNSPSC/ECL@SS
£ 1,024.72 excl. VAT
/ Each
£ 1,229.66 incl. VAT
- Delivery usually within ( 2 ) days