FESTO 11686 MOUNTING FLANGE YSRF-32

YSRF Mounting flange

See technical informationSee documents

References

Festo:YSRF-32
Rubix:114A7819
Manufacturer :11686
EAN:4052568111922
brand logo

Technical specifications

Typemounting flange

Documents

Product details : FESTO 11686 MOUNTING FLANGE YSRF-32


Mounting flange YSRF-32 For shock absorbers. Size=32, Corrosion resistance classification CRC=2, Product weight=1730 g, Mounting type=with through hole, Materials note=Free of copper and PTFE

Technical specifications


Attributes
Typemounting flange
£ 100.01 excl. VAT
/ Each
£ 120.01 incl. VAT
  • Delivery usually within ( 6 ) days