References
Festo:DHAA-G-Q11-20-B1-16
Rubix:390A7339
Manufacturer :2190284
EAN:4052568252892
Documents
Product details : FESTO 2190284 ADAPTER KIT
Adapter kit DHAA-G-Q11-20-B1-16 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-20-B1-16 Installation position=any, Corrosion resistance class KBK=2, Mounting type=(* with through bore and screw, * with centering sleeve), Material note=RoHS compliant, Adapter plate material information=(* aluminium, * anodized)
Technical specifications
Attributes
| Type | adapter kit for gripper |
|---|
Show UNSPSC/ECL@SS
£ 98.43 excl. VAT
/ Each
£ 118.12 incl. VAT
- Delivery date on request
Contact a branch
