References
Festo:ESBF-BS-40-400-5P
Rubix:391A1943
Manufacturer :8022576
EAN:4052568278311
Documents
Product details : FESTO 8022576 ELECTRIC DRIVE
electric cylinder ESBF-BS-40-400-5P With ball screw, electrically actuated spindle that converts the rotary motion of the motor into linear motion of the piston rod. Working stroke=400 mm, Size=40, Stroke=400 mm, Piston rod thread=M12x1,25, Reversing backlash=30 µm
Electric cylinder ESBF-BS-40-400-5P 8022576
Technical specifications
Attributes
| Type | electric cylinder |
|---|
Show UNSPSC/ECL@SS
£ 1,114.84 excl. VAT
/ Each
£ 1,337.81 incl. VAT
- Delivery usually within ( 2 ) days