References
Festo:EPCC-BS-32-200-3P-A
Rubix:391A1797
Manufacturer :5428840
EAN:4052568452544

Technical specifications
| Type | electr. cylinder epcc-bs-32-200-3p-a |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 200 mm |
Product details : FESTO 5428840 ELECTRIC CYLINDER
Electric cylinder EPCC-BS-32-200-3P-A 5428840
Technical specifications
Attributes
| Type | electr. cylinder epcc-bs-32-200-3p-a |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 200 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Design size | 282.9 |
Show UNSPSC/ECL@SS
£ 318.62 excl. VAT
/ Each
£ 382.34 incl. VAT
- Delivery usually within ( 2 ) days