References
Festo:DFM-20-80-B-PPV-A-KF
Rubix:274A6036
Manufacturer :559480
EAN:4052568362744

Technical specifications
| Type | festo 559480 guided drive |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 80 mm |
Documents
Product details : FESTO 559480 GUIDED DRIVE
Guiding cylinder DFM-20-80-B-PPV-A-KF Guiding cylinder DFM-20-80-B-PPV-A-KF Piston diameter: 20 mm; Theoretical force at 6 bar, advance stroke: 188; Stroke: 80; Cushioning: Pneumatic cushioning, adjustable at both ends; Position detection: For proximity sensor
Technical specifications
Attributes
| Type | festo 559480 guided drive |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 80 mm |
| Max. temperature | 60 °C |
| Series | dfm |
Show UNSPSC/ECL@SS
£ 484.34 excl. VAT
/ Each
£ 581.21 incl. VAT
- Delivery usually within ( 11 ) days