References
SMC:KM12-06-02-6
Rubix:120A3671
Manufacturer :KM12-06-02-6
EAN:3618036074062

Product details : SMC KM12-06-02-6 FITTING MANIFOLD
One-touch fitting manifold series KM has 6 different model options available. Male thread and female thread options available on certain models. Tube material includes nylon, soft nylon and polyurethane.
▪ One-touch fittings manifold.
▪ Number of Port A: 6, 10.
▪ Port B Size: 1/4, 3/8.
▪ Port A Size: ø4, ø6, ø8.
▪ Number of Port A: 6, 10.
▪ Port B Size: 1/4, 3/8.
▪ Port A Size: ø4, ø6, ø8.
Technical specifications
Attributes
| Type | one-touch manifold, km12 series |
|---|---|
| Execution | threaded end connections (rc), 6 push-in outlets for ø6 mm tube, rc1/4 thread (ref. km12-06-02-6) |
Show UNSPSC/ECL@SS
£ 82.55 excl. VAT
/ 5 pieces
£ 99.06 incl. VAT
- Delivery usually within ( 8 ) days