References
Festo:EGSK-26-150-6P
Rubix:391A0743
Manufacturer :562770
EAN:4052568209780

Documents
Product details : FESTO 562770 ELECTRICAL SLIDE
Electrical slide EGSK-26-150-6P Working stroke=150 mm, Size=26, Reversing backlash=<= 20 µm, Spindle diameter=8 mm, Spindle pitch=6 mm/U
Electric slide EGSK-26-150-6P 562770
Technical specifications
Attributes
| Logistic Weight | 2030 g |
|---|---|
| Type | electric carriage |
| Execution | egsk |
Show UNSPSC/ECL@SS
£ 922.76 excl. VAT
/ Each
£ 1,107.31 incl. VAT
- Delivery usually within ( 2 ) days