References
Festo:MHA2-PR4-5-M5
Rubix:391A2931
Manufacturer :525128
EAN:4052568082703
Documents
Product details : FESTO 525128 MANIFOLD
manifold block MHA2-PR4-5-M5 for manifold block valves MHA2-...-HC/TC Max. number of valve Positions=4, Corrosion resistance classification CRC=2, Product weight=340 g, Mounting method for sub-base=(* with through hole, * with top-hat rail), Mounting method for valve=with internal (female) thread
Manifold block MHA2-PR4-5-M5 525128
Technical specifications
Attributes
| Type | battery block |
|---|---|
| Execution | mha2 |
Show UNSPSC/ECL@SS
£ 82.93 excl. VAT
/ Each
£ 99.52 incl. VAT
- Delivery usually within ( 6 ) days
