References
Festo:EGSL-BS-75-300-20P
Rubix:391A0783
Manufacturer :559342
EAN:4052568206185

Documents
Product details : FESTO 559342 MINI SLIDE
Mini slide EGSL-BS-75-300-20P Working stroke=300 mm, Size=75, Parallel running in the z-direction=0,12 mm, Parallelism=0,15 mm, Reversing backlash=<= 50 µm
Mini slide
Technical specifications
Attributes
| Logistic Weight | 8441 g |
|---|---|
| Type | mini slide |
| Execution | egsl |
Show UNSPSC/ECL@SS
£ 2,479.13 excl. VAT
/ Each
£ 2,974.96 incl. VAT
- Delivery usually within ( 6 ) days