References
Festo:EGSL-BS-45-200-3P
Rubix:391A0773
Manufacturer :562226
EAN:4052568208998

Documents
Product details : FESTO 562226 MINI SLIDE
Mini slide EGSL-BS-45-200-3P Working stroke=200 mm, Size=45, Parallel running in the z-direction=0,08 mm, Parallelism=0,1 mm, Reversing backlash=<= 50 µm
Mini slide EGSL-BS-45-200-3P 562226
Technical specifications
Attributes
| Logistic Weight | 2423 g |
|---|---|
| Type | mini slide |
| Execution | egsl |
Show UNSPSC/ECL@SS
£ 1,798.90 excl. VAT
/ Each
£ 2,158.68 incl. VAT
- Delivery usually within ( 6 ) days