SKF MKU11-KW2-0005+428 MKU11-KW2-0005-428 GEAR PUMP RESERVOIR
Electrically Operated Gear Pump Unit With Reservoir
See technical informationSee documentsReferences
SKF:MKU11-KW2-0005+428
Rubix:224A3095
Documents
Product details : SKF MKU11-KW2-0005+428 MKU11-KW2-0005-428 GEAR PUMP RESERVOIR
Mkx gear pump units include a pressure-regulating valve and pressure-relief valve. Electrical pressure monitoring is performed by an integrated pressure switch, and fill-level monitoring also is possible. These units are controlled externally via the machine control system or an integrated control unit. Also, mkx units can be supplied with a pushbutton to activate interim lubrication at any time. Main functions are integrated into the lid, and a plastic cap protects the electrical components from contaminants such as dirt and dust.
Strengths
•Integrated pressure-limitation and pressure-relief valve
Optional: electrical pressure switch, pressure gauge, float switch
External control via SPS or by means of internal control unit possible
All important functions integrated into the lid
Modular construction
Optional: electrical pressure switch, pressure gauge, float switch
External control via SPS or by means of internal control unit possible
All important functions integrated into the lid
Modular construction
Applications
Material handling, automotives, machine tool, printing and finishing, industrial assembly and automation, textiles
Technical specifications
Attributes
| Volume | 1800 ml |
|---|---|
| Min. Operation temperature | 10 °C |
| Max. Operation temperature | 40 °C |
Show UNSPSC/ECL@SS
£ 772.21 excl. VAT
/ Each
£ 926.65 incl. VAT
- Usually arrives within 14 working days

