References
SKF:LGWA 2/MR380B
Rubix:123A1612
EAN:7316575884888




Technical specifications
| Volume | 380 ml |
|---|---|
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 140 °C |
Product details : SKF WA2CARTGREASE+BATT LGWA2/MR380B
SKF LGWA 2 is a high quality lithium complex soap grease based on mineral oil with EP high pressure additives. LGWA 2 is suitable for general areas of application in industry and in vehicles in which the loads or temperatures are above the limit values of conventional greases.
Technical specifications
Attributes
| Volume | 380 ml |
|---|---|
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 140 °C |
| Operating time | adjustable |
Show UNSPSC/ECL@SS
£ 59.13 excl. VAT
/ Each
£ 70.96 incl. VAT
- In stock: Next day delivery