ROCOL 15220 FOODLUBE AUTOLUBE REFILL 120ML

Foodlube® autolube refill

See technical informationSee documents

References

Rocol:FOODLUBE AUTOLUBE REFILL 120ml
Rubix:123A2339
Manufacturer :15220
EAN:5024747152209
brand logo

Technical specifications

Volume120 ml
Min. Operation temperature-30 °C
Max. Operation temperature180 °C
See all Specifications

Documents

Product details : ROCOL 15220 FOODLUBE AUTOLUBE REFILL 120ML


Food grade, electromechanical grease dispenser for trouble free lubrication.
The FOODLUBE Autolube is an electromechanical automatic lubrication system for a wide range of applications including bearings, slides and bushes within the food, pharmaceutical and other clean industries / environments. FOODLUBE Premier 1 is an excellent high performance extreme pressure grease with PTFE. It is a soft, white, non-toxic grease ideal for fast moving bearings i.e. electric motors and fan bearings. FOODLUBE Premier 1 also has high load and wear properties, is very resistant to water washout and offers excellent corrosion protection. The Autolube contains 120ml of grease, this can be set to dispense over a time period of 1-12 months. A pressure build up to 6 bar allows remote mounting up to 3 metres. LED lighting flashes green when in operation and red when the unit is empty. The temperature range of the grease is -30°C to +180°C, the temperature range of the autolube unit is -10°C to +60°C.

Strengths

Accurate electromechanical grease dispenser for trouble free lubrication.
Grease will dispense of a period set between 1-12 months.
Ideal for hard to access areas.
Reliable, lubricant discharge, independent of temperature and counter pressure.

Applications

The FOODLUBE Autolube is an electromechanical automatic lubrication system for a wide range of applications including bearings, slides and bushes within the food, pharmaceutical and other clean industries / environments.

Technical specifications


Attributes
Volume120 ml
Min. Operation temperature-30 °C
Max. Operation temperature180 °C
Operating timeadjustable
£ 101.21 excl. VAT
/ Each
£ 121.45 incl. VAT
  • In stock: Next day delivery