• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Welding and cutting generators(436)
  • Welding & Cutting(278)
  • Support metals(191)
  • Resistance welding(1)
  • Air treatment(1)
  • Soldering(53)
See Welding
  • Soldering(53)
See Soldering
< Back
Rubix Categories
Welding
Soldering
Soldering
Soldering equipment
Iron - Welding gun
WELLER BENT SOLDER TIP S8 PACK OF 2

WELLER BENT SOLDER TIP S8 PACK OF 2


Iron - Welding gun Weller

References
weller:T0054003399
rubix:1378070
ean:4003019001149
brand logo
brand logo

Product details
Technical specifications

Product details : WELLER BENT SOLDER TIP S8 PACK OF 2


Technical specifications


Attributes
No attributes to display for this product
£ 18.38 excl. VAT
/ Each
£ 22.06 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WELLER 51638599 PYROPEN TIP 1.0MM WPT-01FACOM 1230B.20 30W SOLDERING IRONFACOM 1116C.BW 20-40W BI-WATT SOLDERING IRONWELLER T0054440599 SOLDERING TIP LT B 2.4MM 54440599WELLER T0151618199 WSTA2 PYROPEN SOLDERING IRONSIEVERT 700301 SOLDERING IRON BURNER (W2-003)SOLDERING IRON240V60W.WELLER SOLDERING TIP LT K 1.2MM 0054443899WELLER T0056104399 W101 SOLDER IRON 100W 240V TEMP CONTROLCKTOOLS 495009 SOLDERING IRON 25W UK PLUGWELLER T0051608799 WP60K PYROPEN SOLDERING IRONWELLER T0051808799 SI-175D 175W SOLDERING IRON 240VFACOM 1230B.25 - SOLDERING IRONCKTOOLS 495010 SOLDERING IRON 40W UK PLUGFACOM 1075.H MULTIFUNCTION GAS SOLDERING IRON

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories