References
SMC:SRH3000-02
Rubix:124A2755
Manufacturer :SRH3000-02
EAN:3618036220988

Documents
Product details : SMC SRH3000-02 CLEAN REGULATOR
The SRH series cleanroom regulators are stainless steel controlled contamination regulators designed to minimize residual fluids. Their design includes an exhaust/suction port in the diaphragm compartment to facilitate flow. Resistance of the SRH series to corrosion is remarkable. All metal parts in contact with fluids are made of SUS316 stainless steel.
srh series cleanroom regulator
Technical specifications
Attributes
| Connection 1 | rc 1/4 |
|---|---|
| Material | 316 stainless steel |
| Body size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 295.52 excl. VAT
/ Each
£ 354.62 incl. VAT
- Delivery usually within ( 4 ) days