FESTO 8041833 BALL SCREW AXIS


Electromechanical Spindle Axis Drive

References
festo:ELGA-BS-KF-80-500-0H-20P-ML
rubix:391A0965
manufacturer :8041833
ean:4052568286347
brand logo
brand logo
Technical specifications
Typeelectromechanical spindle axis drive
Cylinder diameter80 mm
See all Specifications

Product details : FESTO 8041833 BALL SCREW AXIS


spindle axis ELGA-BS-KF-80-500-0H-20P-ML With recirculating ball bearing guide Working stroke=500 mm, Size=80, Stroke reserve=0 mm, Spindle diameter=15 mm, Spindle pitch=20 mm/U

Technical specifications


Attributes
Typeelectromechanical spindle axis drive
Cylinder diameter80 mm
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke500 mm
Fixation centre-to-centre distance120 mm
Design size80
Show UNSPSC/ECL@SS
£ 1,741.47 excl. VAT
/ Each
£ 2,089.76 incl. VAT
  • Usually arrives within 14 working days