FESTO 34493 GUIDE UNIT FENG-32-50-KF

Guide Unit

See technical informationSee documents
References
Festo:FENG-32-50-KF
Rubix:123A8676
Manufacturer :34493
EAN:4052568004170
FENG-32-50-KF Guide unit
Technical specifications
Typerecirculating ball bearing guide
Cylinder diameter32 mm
Cylinder stroke50 mm
See all Specifications
Documents

Product details : FESTO 34493 GUIDE UNIT FENG-32-50-KF


Guide unit FENG-32-50-KF with recirculating ball bearing guide, serves for protection against rotation, provides a high accuracy of guidance. Size=32, Stroke=50 mm, Assembly Position=Any, Guide=Recirculating ball bearing guide, Design structure=Guide

Technical specifications


Attributes
Logistics dimensions (L x W x H)221x55x99 mm
Logistic Weight1373 g
Typerecirculating ball bearing guide
Cylinder diameter32 mm
Cylinder stroke50 mm
Show UNSPSC/ECL@SS
£ 537.43 excl. VAT
/ Each
£ 644.92 incl. VAT
  • Delivery usually within ( 6 ) days