References
Festo:FENG-32-160-KF
Rubix:123A8301
Manufacturer :34495
EAN:4052568115241

Technical specifications
| Type | guide unit |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 160 mm |
Documents
Product details : FESTO 34495 GUIDE UNIT FENG-32-160-KF
Guide unit FENG-32-160-KF with recirculating ball bearing guide, serves for protection against rotation, provides a high accuracy of guidance. Size=32, Stroke=160 mm, Assembly Position=Any, Guide=Recirculating ball bearing guide, Design structure=Guide
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x98x53 mm |
|---|---|
| Logistic Weight | 1605 g |
| Type | guide unit |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 160 mm |
| Design size | 32 |
Show UNSPSC/ECL@SS
£ 560.05 excl. VAT
/ Each
£ 672.06 incl. VAT
- Delivery usually within ( 6 ) days