SMC MXW25TF-250 AIR SLIDE TABLE


MXW, Long Stroke Precision Slide Table (Recirculating Bearings) - Mechanically Coupled

References
smc:MXW25TF-250
rubix:392A8479
manufacturer :MXW25TF-250
brand logo
brand logo
Technical specifications
Typeair slide table
Cylinder diameter25 mm
See all Specifications

Product details : SMC MXW25TF-250 AIR SLIDE TABLE


The MXW is a long stroke slide table designed for strokes up to 10 inches (300mm). Stroke adjustment is standard with optional shock absorbers. The rigid table makes the MXW ideal for precise transfer of loads.

Technical specifications


Attributes
Typeair slide table
Cylinder diameter25 mm
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke250 mm
Fixation centre-to-centre distance275 mm
Design size25
Show UNSPSC/ECL@SS
£ 1,529.62 excl. VAT
/ Each
£ 1,835.54 incl. VAT
  • Usually arrives within 14 working days