References
SMC:VNA101A-8A
Rubix:108A6963
Manufacturer :VNA101A-8A
EAN:3618036574050

Product details : SMC VNA101A-8A PROCESS VALVE
Model VNA process valve is for compressed air and air-hydro circuit control.
•Fluid:air; CO 2 ; nitrogen gas; freon 11, 113, 114;
•turbine oil, hydraulic fluid, argon, helium
•Proof pressure: 1.5MPa
•Operating pressure range: 0 to 1MPa
•Effective area: 13 to 770mm 2
•Coil rated voltage: AC(50/60Hz) 100V, 200V, others (option);
•DC 24V, others (option)
•Ambient temperature: -5 to 60°C (no freezing)
Size: 1 (ø10)
Valve Type: 1 [NC (Operating Pressure 0 to 1 MPa)]
Sealant: A (NBR Seal)
Thread: Rc
Port Size: 8A (1/4)
Bracket: None
•turbine oil, hydraulic fluid, argon, helium
•Proof pressure: 1.5MPa
•Operating pressure range: 0 to 1MPa
•Effective area: 13 to 770mm 2
•Coil rated voltage: AC(50/60Hz) 100V, 200V, others (option);
•DC 24V, others (option)
•Ambient temperature: -5 to 60°C (no freezing)
Size: 1 (ø10)
Valve Type: 1 [NC (Operating Pressure 0 to 1 MPa)]
Sealant: A (NBR Seal)
Thread: Rc
Port Size: 8A (1/4)
Bracket: None
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Type | vna |
Show UNSPSC/ECL@SS
£ 59.89 excl. VAT
/ Each
£ 71.87 incl. VAT
- Delivery usually within ( 8 ) days