References
SMC:AMH-EL850
Rubix:121A5399
Manufacturer :AMH-EL850
EAN:3618035576680

Documents
Product details : SMC AMH-EL850 ELEMENT
Series AMH is a high precision, micro-mist separator combined with a prefilter. The AMH can separate and eliminate aerosol state oil mist in compressed air and remove carbon or dust of more than 0. 01micron. The AMH series is suitable for drying/cleaning pneumatic measurement instruments (air micrometer) and precision parts.
Strengths
•Micro mist separator w/prefilter
Modular connection is possible with AMH150C to 550C
Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
Option include: Fluororubber material, medium air pressure (1.6MPa), drain guide, IN-OUT reversal direction, differential pressure switches, element service indicator, and degreasing wash
Modular connection is possible with AMH150C to 550C
Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
Option include: Fluororubber material, medium air pressure (1.6MPa), drain guide, IN-OUT reversal direction, differential pressure switches, element service indicator, and degreasing wash
Technical specifications
Attributes
| Logistic Weight | 1020 g |
|---|---|
| Type | element assembly |
Show UNSPSC/ECL@SS
£ 340.45 excl. VAT
/ Each
£ 408.54 incl. VAT
- Delivery usually within ( 4 ) days