EATON EMERGENCY STOP M22-PV/KC11/IY
Emergency Switching Off Pushbutton
See technical informationSee documentsReferences
Moeller (Eaton):M22-PV/KC11/IY
Rubix:125A2762
Manufacturer :M22-PV/KC11/IY

Documents
Product details : EATON EMERGENCY STOP M22-PV/KC11/IY
Eaton Moeller - M22-PV/KC11/IY - Enclosure, Estop, 1NC/1NO, 30mm
Technical specifications
Attributes
| Type | emergency switching off pushbutton |
|---|---|
| Voltage | 115/500/24/220 V |
| Amperage | 6 A |
| Material | plastic |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 64.00 excl. VAT
/ Each
£ 76.80 incl. VAT
- In stock: Next day delivery
