CENTAUR PVC SBS 25B 25MM SPACER BAR SADDLE BLACK (DIA)25 MM
Conduit Spacer Bar Saddle
See technical informationSee documentsReferences
Centaur Manufacturing:SBS25B
Rubix:234A6294

Documents
Product details : CENTAUR PVC SBS 25B 25MM SPACER BAR SADDLE BLACK (DIA)25 MM
Strengths
•Suitable for holding 25 mm PVCu conduit against the wall
Supplied assembled with a strap saddle, a spacer bar and fixing screws
Supplied assembled with a strap saddle, a spacer bar and fixing screws
Technical specifications
Attributes
| Type | conduit spacer bar saddle |
|---|---|
| Colour | black |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
