FESTO 1501327 MOTOR CONTROLLER CMMP-AS-C5-11A-P3-M3
CMMP motor controller
See technical informationSee documentsReferences
Festo:CMMP-AS-C5-11A-P3-M3
Rubix:113A9014
Manufacturer :1501327
EAN:4052568237912
Documents
Product details : FESTO 1501327 MOTOR CONTROLLER CMMP-AS-C5-11A-P3-M3
motor controller CMMP-AS-C5-11A-P3-M3 One plug-in Module CAMC-DS-M1, CAMC-G-S1 or CAMC-G-S3 is required in order to operate the motor controller CMMP-AS-…-M3. Mains Filter=Integrated, Display=Seven-segment display, Output frequency=0 - 1000 Hz, Output voltage range AC=3x 0 - 360 V, Braking resistance=68 Ohm
Technical specifications
Attributes
| Type | motor controller |
|---|---|
| Execution | cmmp |
Show UNSPSC/ECL@SS
£ 2,720.01 excl. VAT
/ Each
£ 3,264.01 incl. VAT
- Delivery date on request
Contact a branch
