SMC IZF31-P FAN TYPE IONIZER
Static Control - IZF21/31, Ionizer, Fan Type
See technical informationSee documentsReferences
SMC:IZF31-P
Rubix:2606716
Manufacturer :IZF31-P
Documents
Product details : SMC IZF31-P FAN TYPE IONIZER
Extensive static neutralisation - up to a 4.4 m3/min flow rate - with even more area covered with an optional adjustable louver.
Rapid static neutralisation - as little as 0.5 s discharge time.
Modular and portable device with compact and slim design - 40 mm thickness.
Functions and features: averaging function, automatic balance adjustment function, automatic cleaning function, flow rate adjustment function, failure and alarm LED indicators.
Tool-less replaceable emitter cartridge.
Optional filter which leads to a more reliable and durable product.
Rapid static neutralisation - as little as 0.5 s discharge time.
Modular and portable device with compact and slim design - 40 mm thickness.
Functions and features: averaging function, automatic balance adjustment function, automatic cleaning function, flow rate adjustment function, failure and alarm LED indicators.
Tool-less replaceable emitter cartridge.
Optional filter which leads to a more reliable and durable product.
•Slim design.
•Offset voltage (Ion balance): ±5 V.
•Rapid static neutralization: 0.5 seconds.
•Flow Rate Adjustment Function.
•Filter.
Model: 31 (4.4 m³/min)
Input/Output: P (PNP, Input/Output)
Power Supply Cable, AC Adapter: w/Power Supply Cable, 3m
Bracket: None
Automatic Cleaning Unit, Louver: None
Filter: None
•Offset voltage (Ion balance): ±5 V.
•Rapid static neutralization: 0.5 seconds.
•Flow Rate Adjustment Function.
•Filter.
Model: 31 (4.4 m³/min)
Input/Output: P (PNP, Input/Output)
Power Supply Cable, AC Adapter: w/Power Supply Cable, 3m
Bracket: None
Automatic Cleaning Unit, Louver: None
Filter: None
Technical specifications
Attributes
| Type | ionizer |
|---|---|
| Execution | izf31 |
Show UNSPSC/ECL@SS
£ 800.67 excl. VAT
/ Each
£ 960.80 incl. VAT
- Delivery usually within ( 8 ) days
