SCHNEIDER ELECTRIC 13441 4 MOD INS ENCLOSURE IP65 KAEDRA (H)200 MM X (
Enclosure
See technical informationSee documentsReferences
Schneider Electric:13441
Rubix:234A9769




Documents
Product details : SCHNEIDER ELECTRIC 13441 4 MOD INS ENCLOSURE IP65 KAEDRA (H)200 MM X (
Technical specifications
Attributes
| Material | self-extinguishing polymer |
|---|---|
| Colour | colourless |
| Type | enclosure |
| Height | 200 mm |
| Length | 112 mm |
| Width | 123 mm |
Show UNSPSC/ECL@SS
£ 84.59 excl. VAT
/ Each
£ 101.51 incl. VAT
- Delivery usually within ( 3 ) days