Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Control technology and software
Modular enclosure
SCHNEIDER NSYTBS1176THALASSATBS IP66 WALLBOXABS GREY 116X74X62MM
SCHNEIDER NSYTBS1176THALASSATBS IP66 WALLBOXABS GREY 116X74X62MM
Thalassa ABS Box
References
schneider electric:
NSYTBS1176
rubix:
81286308
Technical specifications
Material
ABS
Height
116Ā
mm
Length
62Ā
mm
See all Specifications
Product details
Technical specifications
Product details : SCHNEIDER NSYTBS1176THALASSATBS IP66 WALLBOXABS GREY 116X74X62MM
IP66 IK07 RAL7035 Int.H105W65D55 Ext.H116W74D62 Opaque cover H10
Technical specifications
Attributes
Material
ABS
Height
116Ā
mm
Length
62Ā
mm
Width
74Ā
mm
Colour
Grey
Type
Multi-purpose industrial
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
5.29
excl. VAT
/
Each
Ā£
6.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MCG M43200 400X300X200 SHEET STEEL ENC IP65 C/W BAC (H)400 MM X (W)300
SCHNEIDER ELECTRIC LE1D12P7 DOL STARTER 12A 220/230V 50/60HZ (H)166 MM
SCHNEIDER CB ACESSORY GV2MC02
SCHNEIDER EMPTY CONTROL STATIO XALD02
SCHNEIDER DE1DS1 PUSH BUTTON ENCLOSURE 30MM
SCHNEIDER KEY/LOCK NSYTL405PLM
SIEMENS 3SU18010NB002AC2 EMERGENCY PUSH BUTTON
MCG ME2S 2 WAY METAL EMPTY ENC 145X80X62 C/W DIN (H)146 MM X (W)82 MM
SIEMENS SIEMENS-3SU1801-0AA00-0AC2 PUSHBUTTON ENCLOSURE 22MM
SIEMENS 3SU1804-0AA00-0AB1 ENCLOSURE FOR COMMAND DEVICES, 22 MM
SIEMENS 3RV1913-1CA00 PLASTIC ENCLOSURE
SCHNEIDER NSYAEDLS3DRL S3D REPLACEMENT LOCK
SCHNEIDER ELECTRIC LE1D25P7 DOL STARTER 25A 220/230V 50/60HZ (H)201 MM
EMITEX EM04.001 6U 450MM DEEP 376MM HIGH WALL CABINET (H)376 MM X (W)6
SCHNEIDER ENC-150X105X55 NSYTBS16128