• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Pneumatics(92,257)
  • Hydraulics(6,192)
  • Sealing technology(34)
  • Measurement and control technology(2,075)
  • Hose & Pipes(1,508)
  • Filtration and Care(451)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,295)
  • Compressed air preparation(5,102)
  • Pneumatic accessories(15,218)
  • Compressors and compr. air system(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Control technology and software
Modular enclosure
SIEMENS 3SU18010NB002AC2 EMERGENCY PUSH BUTTON

SIEMENS 3SU18010NB002AC2 EMERGENCY PUSH BUTTON


Modular enclosure Siemens

References
siemens:3SU1801-0NB00-2AC2
rubix:211A5491
brand logo
brand logo

Product details
Technical specifications

Product details : SIEMENS 3SU18010NB002AC2 EMERGENCY PUSH BUTTON


Technical specifications


Attributes
No attributes to display for this product
Ā£ 61.90 excl. VAT
/ Each
Ā£ 74.28 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MCG M33200 300X300X200 SHEET STEEL ENC IP65 C/W BAC (H)300 MM X (W)300SCHNEIDER CB ACESSORY GV2MC02SCHNEIDER ELECTRIC LE1D12P7 DOL STARTER 12A 220/230V 50/60HZ (H)166 MMENGEX ACCESSORIES GX-ASB442 4 X 4 X 2 ADAPTABLE STEEL BOX WI (L)100 MMSCHNEIDER DE1DS1 PUSH BUTTON ENCLOSURE 30MMSCHNEIDER ELECTRIC NSYAEDLS3DKDB3STANDARD DB3 OPERATING HANDLE STANDARSCHNEIDER ELECTRIC LE1D25P7 DOL STARTER 25A 220/230V 50/60HZ (H)201 MMMOELLER FLASH GUARD NZM1XKSASIEMENS 3SU1804-0AA00-0AB1 ENCLOSURE FOR COMMAND DEVICES, 22 MMSCHNEIDER EMPTY CONTROL STATIO XALD01EMITEX EM04.001 6U 450MM DEEP 376MM HIGH WALL CABINET (H)376 MM X (W)6SCHNEIDER ELECTRIC 13441 4 MOD INS ENCLOSURE IP65 KAEDRA (H)200 MM X (SCHNEIDER ENC-150X105X55 NSYTBS16128SCHNEIDER NSYTBS1176THALASSATBS IP66 WALLBOXABS GREY 116X74X62MMSCHNEIDER EMPTY CONTROL STATIO XALD02

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories