SCHNEIDER ELECTRIC LE1D12P7 DOL STARTER 12A 220/230V 50/60HZ (H)166 MM
DOL Starter
See technical informationSee documentsReferences
Schneider Electric:LE1D12P7
Rubix:234A5811
EAN:3389110541359

Documents
Product details : SCHNEIDER ELECTRIC LE1D12P7 DOL STARTER 12A 220/230V 50/60HZ (H)166 MM
Technical specifications
Attributes
| Material | polycarbonate |
|---|---|
| Type | direct on-line starter |
| Height | 166 mm |
| Length | 128.5 mm |
| Width | 88 mm |
Show UNSPSC/ECL@SS
£ 96.83 excl. VAT
/ Each
£ 116.20 incl. VAT
- Delivery usually within ( 2 ) days