References
Schneider Electric:DE1DS1
Rubix:182A4707

Product details : SCHNEIDER DE1DS1 PUSH BUTTON ENCLOSURE 30MM
enclosure for DOL starter - with 2 pushbuttons
Technical specifications
Attributes
| Material | polycarbonate |
|---|---|
| Type | push-button start green i, push-button stop/reset red o |
| Height | 166 mm |
| Length | 150 mm |
| Width | 88 mm |
Show UNSPSC/ECL@SS
£ 76.91 excl. VAT
/ Each
£ 92.29 incl. VAT
- Delivery usually within ( 2 ) days