ROEBUCK HEAVY-DUTY END NIPPER LENGTH 225MM 787546
End cutting nippers
See technical informationSee documentsReferences
Superseded Ref:5073373
Roebuck:787546
Rubix:209A8056
EAN:3660338041044

Documents
Product details : ROEBUCK HEAVY-DUTY END NIPPER LENGTH 225MM 787546
Standard: ISO 9242
For the cutting of hard steel wire.
Black lacquered finish-polished head.
Induction processing of cutters.
For the cutting of hard steel wire.
Black lacquered finish-polished head.
Induction processing of cutters.
Technical specifications
Attributes
| Cutting capacity | 1.6 mm |
|---|---|
| Length | 225 mm |
| Branch | black lacquer |
Show UNSPSC/ECL@SS
£ 16.00 excl. VAT
/ Each
£ 19.20 incl. VAT
- Usually arrives within 14 working days
