ROEBUCK HEAVY-DUTY END NIPPER, LENGTH 220MM 847761
End cutting nippers
See technical informationSee documentsReferences
Roebuck:847761
Rubix:209A7364
EAN:3660338088704

Documents
Product details : ROEBUCK HEAVY-DUTY END NIPPER, LENGTH 220MM 847761
Standard: ISO 9242
For the cutting of hard steel wires.
Hardened steel, black lacquered finish.
Hardening of the cutters by induction.
62HRC HardnessBranches with anti-slip sheathing.
Cutting capacity medium/hard wires: from 2 to 3.
8 mm.
For the cutting of hard steel wires.
Hardened steel, black lacquered finish.
Hardening of the cutters by induction.
62HRC HardnessBranches with anti-slip sheathing.
Cutting capacity medium/hard wires: from 2 to 3.
8 mm.
Technical specifications
Attributes
| Length | 220 mm |
|---|---|
| Branch | with non-slip sheathing |
Show UNSPSC/ECL@SS
£ 16.99 excl. VAT
/ Each
£ 20.39 incl. VAT
- In stock: Next day delivery
