GUHRING 05735 016.000 END MILL SOLID CARBIDE 16MM TYPE N 6527L FIRE
End mill carbide
See technical informationReferences
Gühring:5735 16.000
Rubix:80138882
Manufacturer :9057350160000
EAN:4031093685177

Product details : GUHRING 05735 016.000 END MILL SOLID CARBIDE 16MM TYPE N 6527L FIRE
4 Fluted Uneven spiral Futura coated End Mill. Ideally suited for the machining of most alloyed steels, cast irons and some stainless steels.
Range from 4-25mm Diameter.
Solid carbide milling cutters
Design: Ultra-fine grit solid carbide, type N, DIN 6527, 35°/38°, with centre cut.
Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible. Air cooling recommended.
Application: Can be used for peripheral milling as well as for universal machining. For milling depths up to 2 x D. Can also be used for trimming and finishing milling. Can be used for rough grinding, slot cutting and finishing milling. The irregular 35°/38° helical pitch results in particularly smooth running and thus very good surface on the workpiece. A much longer tool life is achieved than with conventional tools, as well as maximum stability during machining. In addition, feeds higher by up to 60% can be realised.
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 16 mm |
| Number of teeth | 4 |
| Length of cut | 32 mm |
| Total length | 92 mm |
| Centre cut | yes, center cut |
| Cutting material | carbide |
| Coating | fire |
| Type | solid carbide end mills 'ratio end mills rf 100 u', long version, type n, form a (din 6527l) |
| Angle of helix | 38 ° |
| Machining material | advertised iso groups: p (alloy steels), m (stainless steels), k (cast irons), n (aluminum and other non-ferrous metals), s (superalloys and titanium alloys), h (quenched steels/white cast iron). indicated hardness: ≤ 48 (h). |
| Capacity length | 42 mm |
| Cutting angle | 4 ° |
Show UNSPSC/ECL@SS
£ 153.04 excl. VAT
/ Each
£ 183.65 incl. VAT
- Usually arrives within 14 working days












