References
GISS Cutline:UK-OEMSC410
Rubix:218A5718
Manufacturer :OEMSC410

Product details : CUTLINE OEMSC410 10MM CARBIDE 4FL END MILL ALCRN
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Tail diameter | 10 mm |
| Length of cut | 22 mm |
| Type | general purpose carbide end mills |
| Machining material | steel, stainless steel, cast iron |
Show UNSPSC/ECL@SS
£ 31.65 excl. VAT
/ Each
£ 37.98 incl. VAT
- In stock: Next day delivery
