KNIPEX 9799352 WIRE FERRULES INSULATED 200X
End sleeves for red insulated cables 1.0mm² - length 16mm - 200 pieces
See technical informationSee documentsReferences
Knipex:97 99 352
Rubix:388A4211
EAN:4003773076537

Documents
Product details : KNIPEX 9799352 WIRE FERRULES INSULATED 200X
End sleeves for red insulated cables 1.0mm² - AWG 17 - length 16mm - 200 pieces
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x135x15 mm |
|---|---|
| Logistic Weight | 12 g |
| Type | cable end cap |
Show UNSPSC/ECL@SS
£ 5.61 excl. VAT
/ Each
£ 6.73 incl. VAT
- Delivery usually within ( 14 ) days